Zoro Homepage

GLOWINTHEDAR K SAFETY SIGN FIRE HOSE

  • Mfr # MLFX518GP

  • Zoro # G211708099


product price: $44.99
/ea

Key Features

Sign Material
Glow Plastic
Legend
Fire Hose
Width
10 in
Height
14 in
Sign Mounting Style
3/16" mounting holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFX518GP
Zoro #
G211708099
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Sign Material
Glow Plastic
Legend
Fire Hose
Sign Mounting Style
3/16" mounting holes
Sign Background Color
Red

Description

Accuform GLOWINTHEDAR K SAFETY SIGN FIRE HOSE MLFX518GP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.