
GLOWINTHEDAR K SAFETY SIGN FIRE HOSE
Mfr # MLFX526GF
Zoro # G811708857
product price: $19.59
/eaKey Features
Sign Material
Adhesive Glow Vinyl
Legend
Fire Hose
Width
7 in
Height
10 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLFX526GF
Zoro #
G811708857
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Details
Sign Material
Adhesive Glow Vinyl
Legend
Fire Hose
Sign Mounting Style
Adhesive
Sign Background Color
Bold red color
Description
ACCUFORM GLOWINTHEDAR K SAFETY SIGN FIRE HOSE MLFX526GF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.