Zoro Homepage

GLOWINTHEDAR K SAFETY SIGN FIRE MLFX509GP

  • Mfr # MLFX509GP

  • Zoro # G211708297


product price: $28.95
/ea

Key Features

Sign Material
Glow Plastic
Legend
Fire Extinguisher - Do No Block
Width
14 in
Height
18 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFX509GP
Zoro #
G211708297
UPC #
846642040505
Country of Origin
United States

Dimensions

Width
14 in
Height
18 in

Details

Sign Material
Glow Plastic
Legend
Fire Extinguisher - Do No Block
Sign Mounting Style
Mounting Holes

Description

Accuform GLOWINTHEDAR K SAFETY SIGN FIRE MLFX509GP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.