Zoro Homepage

GLOWINTHEDAR K SAFETY SIGN FIRE MLFX536GP

  • Mfr # MLFX536GP

  • Zoro # G107766639


product price: $60.65
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher
Width
10"
Height
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFX536GP
Zoro #
G107766639
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10"
Height
14"

Details

Sign Material
Plastic
Legend
Fire Extinguisher

Description

ACCUFORM GLOWINTHEDAR K SAFETY SIGN FIRE MLFX536GP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.