
Good Housekeeping - This Is Your Home Away From Home - Please Help Keep It Clean, 14 in x 10 in
Mfr # MHSK582XV
Zoro # G211716988
product price: $15.75
/eaKey Features
Legend
Good Housekeeping - This Is Your Home Away From Home - Please Help Keep It Clean
Height
14 in
Width
10 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MHSK582XV
Zoro #
G211716988
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Size
14" x 10"
Details
Legend
Good Housekeeping - This Is Your Home Away From Home - Please Help Keep It Clean
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
Description
ACCUFORM SAFETY SIGN GOOD HOUSEKEEPING THIS MHSK582XV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.