
Good Housekeeping - This Is Your Home Away From Home - Please Help Keep It Clean, Adhesive Poly
Mfr # MGNF120VS
Zoro # G311713016
product price: $24.29
/eaKey Features
Legend
Good Housekeeping - This Is Your Home Away From Home - Please Help Keep It Clean
Height
20 in
Width
14 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGNF120VS
Zoro #
G311713016
UPC #
-
Country of Origin
United States
Dimensions
Height
20 in
Width
14 in
Size
20" x 14"
Details
Legend
Good Housekeeping - This Is Your Home Away From Home - Please Help Keep It Clean
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Description
Accuform Safety Sign GOOD HOUSEKEEPING THIS MGNF120VS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.