
Good Housekeeping - This Is Your Home Away From Home - Please Help Keep It Clean, Adhesive Poly
Mfr # MHSK580VS
Zoro # G811716234
product price: $9.15
/eaKey Features
Legend
Good Housekeeping - This Is Your Home Away From Home - Please Help Keep It Clean
Height
10 in
Width
7 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHSK580VS
Zoro #
G811716234
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
7 in
Size
10" x 7"
Details
Legend
Good Housekeeping - This Is Your Home Away From Home - Please Help Keep It Clean
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Description
ACCUFORM SAFETY SIGN GOOD HOUSEKEEPING THIS MHSK580VS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.