
Good Housekeeping - This Is Your Home Away From Home - Please Help Keep It Clean, Plastic, 10 in x
Mfr # MHSK580VP
Zoro # G711716389
product price:Â $10.25
/eaKey Features
Legend
Good Housekeeping - This Is Your Home Away From Home - Please Help Keep It Clean
Height
10 in
Width
7 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MHSK580VP
Zoro #
G711716389
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
7 in
Size
10" x 7"
Details
Legend
Good Housekeeping - This Is Your Home Away From Home - Please Help Keep It Clean
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Description
ACCUFORM SAFETY SIGN GOOD HOUSEKEEPING THIS MHSK580VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.