
Grit Adhesive Poly, 17 in x 17 in, Adhesive
Mfr # PSW701
Zoro # G511987262
product price: $34.99
/eaKey Features
Sign Material
Grit Adhesive Poly
Height
17 in
Width
17 in
Size
17"
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSW701
Zoro #
G511987262
UPC #
846642091170
Country of Origin
United States
Dimensions
Height
17 in
Width
17 in
Size
17"
Depth
0.02 in
Details
Sign Material
Grit Adhesive Poly
Sign Mounting Style
Adhesive
Description
Accuform PAVEMENT PRINT SIGN BEFORE LOADING PSW701
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.