Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grit Adhesive Vinyl, 24 in W., 6 in L., 0.037 in Thickness

  • Mfr # PTA613

  • Zoro # G511987668


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Grit Adhesive Vinyl
Width
24 in
Length
6 in
Thickness
0.037 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTA613
Zoro #
G511987668
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
6 in
Thickness
0.037 in

Details

Material
Grit Adhesive Vinyl

Description

ACCUFORM SKIDGARD FLOOR SHAPE TAPES COLOR PTA613

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.