Zoro Homepage

Hard Hat Label, 1 In. H, 4 In. W, PK16, Legend Style: Blank

  • Mfr # LHR104RD

  • Zoro # G3833794


product price: $21.49
/pk 16, $1.34/ea

Key Features

Header
No Header
Material
Vinyl
Width
4 in
Height
1 in
Subject Matter
Reflective Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHR104RD
Zoro #
G3833794
UPC #
846642088538
Country of Origin
United States

Dimensions

Width
4 in
Height
1 in

Details

Header
No Header
Material
Vinyl
Subject Matter
Reflective Label
Language
No Text
Shape
Rectangle
Legend
Blank
Background Color
Red
Legend/Background Color
Red
Legend Style
Blank
Item
Hard Hat Label
Self-Adhesive
Yes
Preprinted Images
No Image
Number of Labels
16
Visibility
Reflective
Preprinted Text
No Text
Preprinted Text Color
Red

Description

Hard Hat Label, Diameter Not Applicable, Height 1 in, Material Vinyl, Number of Labels 16, Preprinted Images No Image, Preprinted Text No Text, Preprinted Text Color Red, Retroreflective Grade Reflective, Self-Adhesive Yes, Shape Rectangle, Subject Matter Safety and Personal Protection Awareness, Visibility Reflective, Width 4 in, Background Color Red, Language No Text, For Use With Brand and Series Not Applicable, Package Quantity 16

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.