Hard Hat Label, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English
Mfr # LPPE302VSP
Zoro # G3786377
product price: $7.19
/pk 5, $1.44/eaKey Features
Header
Warning
Legend
Hard Hat Required In This area
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPPE302VSP
Zoro #
G3786377
UPC #
-
Country of Origin
United States
Dimensions
Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in
Description
Hard Hat Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hat Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.