Zoro Homepage

Hard Hat Label, For Use With Hard Hat 10 PK

  • Mfr # LHTL271

  • Zoro # G1630364


product price: $10.19
/pk 10, $1.02/ea
Sold in multiples of 2 for $20.38

Key Features

Material
Adhesive Vinyl
For Use With
Hard Hat
Legend
Social Distance Maintain 6 FT
Metal Detectable
No
Legend/Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHTL271
Zoro #
G1630364
UPC #
841669142270
Country of Origin
United States

Dimensions

Diameter
2 1/4 in

Details

Item
Hard Hat Label
Material
Adhesive Vinyl
For Use With
Hard Hat
Legend
Social Distance Maintain 6 FT
Metal Detectable
No
Legend/Background Color
Brown
Self-Adhesive
Yes
No. of Labels
10
Write on Surface
No
Background Color
Brown
Subject Matter
Social Distancing
Language
English
Legend Style
Symbol and Text
Shape
Circle
Header
No Header
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Retroreflective Grade
Non-Reflective
Preprinted Images
Head with Hardhat on with Arrows Pointing Away from It from All Angles
Preprinted Text Color
Brown
Visibility
Standard
Preprinted Text
Social Distance Maintain 6 Ft

Description

Hard Hat Label, Diameter 2 1/4 in, Height Not Applicable, Material Vinyl, Number of Labels 10, Preprinted Images Head with Hardhat on with Arrows Pointing Away from It from All Angles, Preprinted Text Social Distance Maintain 6 Ft, Preprinted Text Color Brown, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Social Distancing, Visibility Standard, Width Not Applicable, Background Color Brown, Language English, Write on Surface No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.