Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat Label, Red, Black/White, LHTL615

  • Mfr # LHTL615

  • Zoro # G2582855


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Subject Matter
Safety & Personal Protection Awareness
Language
English
Legend
Fire Police
Material
Vinyl
Legend/Background Color
Black/White, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHTL615
Zoro #
G2582855
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 1/4 in

Details

Subject Matter
Safety & Personal Protection Awareness
Item
Hard Hat Label
Language
English
Legend
Fire Police
Material
Vinyl
Legend/Background Color
Black/White, Red
Legend Color
black
Background Color
Red, White
Self-Adhesive
Yes
Legend Style
Symbol and Text
Header
No Header
Shape
Circle
Visibility
Reflective
Number of Labels
1
Preprinted Text
Fire Police Fire Rescue
Preprinted Text Color
Black/White, Red
Retroreflective Grade
Engineer-Grade
Preprinted Images
Ax, Bugle Horn, Fire Helmet, Fire Hydrant, Ladder, Pike Poke

Description

Hard Hat Label, Diameter 2 1/4 in, Height Not Applicable, Material Vinyl, Number of Labels 1, Preprinted Images Ax, Bugle Horn, Fire Helmet, Fire Hydrant, Ladder, Pike Poke, Preprinted Text Fire Police Fire Rescue, Preprinted Text Color Black, Red, Retroreflective Grade Engineer-Grade Retroreflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Emergency Response Personnel Identification, Visibility Reflective, Width Not Applicable, Background Color Red, Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.