Hard Hat Sticker, 214 in Length, 214 in Width, BE ALERT DON'T GET HURT Legend, Adhesive Vinyl

  • Mfr # LHTL104

  • Zoro # G615234651


product price:  $10.15
/ea

Key Features

Material
Adhesive Poly
Height
0.01 in
Width
4.25 in
Overall Depth
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHTL104
Zoro #
G615234651
UPC #
846642063481
Country of Origin
United States

Dimensions

Height
0.01 in
Width
4.25 in
Overall Depth
0.04 in

Details

Material
Adhesive Poly

Description

Hard Hat Label, BE ALERT DON'T GET HURT, 2.25 x 2.25, Black/Yellow, Adhesive Poly, 10/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.