Hard Hat Sticker, 214 in Length, 214 in Width, FORKLIFT SAFETY TRAINED Legend, Adhesive Vinyl

  • Mfr # LHTL336

  • Zoro # G715233189


product price:  $10.15
/ea

Key Features

Material
Adhesive Poly
Width
4.25 in
Overall Depth
0.04 in
Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHTL336
Zoro #
G715233189
UPC #
846642017200
Country of Origin
United States

Dimensions

Width
4.25 in
Overall Depth
0.04 in
Height
10.75 in

Details

Material
Adhesive Poly

Description

Hard Hat Label, FORKLIFT SAFETY TRAINED, 2.25 x 2.25, Adhesive Poly, 10/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.