Shop ACCUFORM
See all product information
Create Account
Hard Hat Sticker, 214 in Length, 214 in Width, HEALTH SAFETY COMMITTEE Legend, Adhesive Vinyl
- Mfr # LHTL314
- Zoro # G115233352
product price:Â
$
9.55
/ea
Key Features
Material
Adhesive Poly
Width
4.25 in
Height
0.01 in
Overall Depth
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LHTL314
- Zoro #
- G115233352
- UPC #
- 846642063672
- Country of Origin
- United States
- Material
- Adhesive Poly
Dimensions
- Width
- 4.25 in
- Height
- 0.01 in
- Overall Depth
- 0.04 in
Description
Hard Hat Label, HEALTH AND SAFETY COMMITTEE, 2.25 x 2.25, Adhesive Poly, 10/PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.