Hard Hat Sticker, 214 in Length, 214 in Width, QUALITY IS 1 Legend, Adhesive Vinyl
Mfr # LHTL160
Zoro # G915234924
product price:Â $9.15
/eaKey Features
Material
Adhesive Poly
Width
4.25 in
Overall Depth
0.04 in
Height
0.01 in
For Use With
Hard Hats
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LHTL160
Zoro #
G915234924
UPC #
846642063825
Country of Origin
United States
Dimensions
Width
4.25 in
Overall Depth
0.04 in
Height
0.01 in
Details
Material
Adhesive Poly
For Use With
Hard Hats
Description
Hard Hat Label, QUALITY IS # 1, 2.25 x 2.25, Adhesive Poly, 10/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.