Hard Hat Sticker, 214 in Length, 214 in Width, SAFETY IS NOT AN ACCIDENT Legend, Adhesive Vinyl

  • Mfr # LHTL175

  • Zoro # G615238093


product price:  $8.59
/ea

Key Features

Width
2.25 in
Height
2.25 in
Sign Material
Adhesive Poly
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHTL175
Zoro #
G615238093
UPC #
846642064075
Country of Origin
United States

Dimensions

Width
2.25 in
Height
2.25 in
Thickness
0.04 in

Details

Sign Material
Adhesive Poly

Description

Hard Hat Label, SAFETY IS NOT AN ACCIDENT, 2.25 x 2.25, Adhesive Poly, 10/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.