Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat Sticker, 3 in Length, 112 in Width, Canada Flag Legend, Adhesive Vinyl

  • Mfr # LHTL393

  • Zoro # G715233820


product price: $11.89
/ea

Key Features

Material
Adhesive Poly
Overall Depth
0.04 in
Height
5 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHTL393
Zoro #
G715233820
UPC #
846642017293
Country of Origin
United States

Dimensions

Overall Depth
0.04 in
Height
5 in
Width
3 in

Details

Material
Adhesive Poly

Description

Hard Hat Label, Canadian Flag, 1.5 x 3, Adhesive Poly, 10/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.