Hard Hat Sticker, 3 in Length, 112 in Width, Mexico Flag Legend, Reflective Adhesive Vinyl

  • Mfr # LHTL696

  • Zoro # G115234274


product price:  $16.15
/ea

Key Features

Material
Reflective Adhesive Vinyl
Height
0.01 in
Width
2 in
Overall Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHTL696
Zoro #
G115234274
UPC #
846642017354
Country of Origin
United States

Dimensions

Height
0.01 in
Width
2 in
Overall Depth
4 in

Details

Material
Reflective Adhesive Vinyl

Description

Hard Hat Label, Mexican Flag, 1.5 x 3, Engineer Grade Reflective Adhesive Vinyl, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.