Hard Hat Sticker, 3 in Length, 112 in Width, USA Flag Legend, Adhesive Vinyl
Mfr # LHTL201
Zoro # G615233333
product price:Â $12.29
/eaKey Features
Material
Adhesive Poly
Width
3 in
Height
5 in
Overall Depth
0.04 in
For Use With
Hard Hats
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHTL201
Zoro #
G615233333
UPC #
846642017231
Country of Origin
United States
Dimensions
Width
3 in
Height
5 in
Overall Depth
0.04 in
Details
Material
Adhesive Poly
For Use With
Hard Hats
Description
Hard Hat Label, American Flag, 1.5'' x 3'', Adhesive Poly, 10/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.