Hard Hat Sticker, 4 in Length, 2 in Width, Canada Flag Legend, Reflective Adhesive Vinyl

  • Mfr # LHTL684

  • Zoro # G715234384


product price: $13.65
/ea

Key Features

Material
Reflective Adhesive Vinyl
Overall Depth
4.5 in
Width
2.5 in
Height
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHTL684
Zoro #
G715234384
UPC #
846642064464
Country of Origin
United States

Dimensions

Overall Depth
4.5 in
Width
2.5 in
Height
0.125 in

Details

Material
Reflective Adhesive Vinyl

Description

Hard Hat Label, Canadian Flag, 2 x 4, Engineer Grade Reflective Adhesive Vinyl, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.