Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat Sticker

  • Mfr # LHTL304

  • Zoro # G315233060


product price: $8.29
/ea

Key Features

Material
Adhesive Poly
Width
4.25 in
Overall Depth
0.04 in
Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHTL304
Zoro #
G315233060
UPC #
846642017194
Country of Origin
United States

Dimensions

Width
4.25 in
Overall Depth
0.04 in
Height
10.75 in

Details

Material
Adhesive Poly

Description

Hard Hat Label, SAFETY PROTECTS PEOPLE QUALITY PROTECTS JOBS, 2.25 x 2.25, Adhesive Poly, 10/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.