Zoro Homepage

Hard Hat Sticker

  • Mfr # LHTL363

  • Zoro # G715233554


product price: $9.85
/ea

Key Features

Material
Adhesive Poly
Height
2.25 in
Width
2.25 in
Overall Depth
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHTL363
Zoro #
G715233554
UPC #
846642064358
Country of Origin
United States

Dimensions

Height
2.25 in
Width
2.25 in
Overall Depth
0.04 in

Details

Material
Adhesive Poly

Description

Hard Hat Label, INJURY FREE 5 YEARS SAFE WORKER, 2.25 x 2.25, Adhesive Poly, 10/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.