Zoro Homepage

HARD HAT STICKERS LOCKOUT

  • Mfr # LHTL180

  • Zoro # G915233071


product price: $10.15
/ea

Key Features

Material
Adhesive Poly
Overall Depth
0.04 in
Height
2.5 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHTL180
Zoro #
G915233071
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
0.04 in
Height
2.5 in
Width
2.5 in

Details

Material
Adhesive Poly

Description

Hard Hat Label, LOCKOUT! TAGOUT! KNOW THE RULES AND DO IT!, 2.25 x 2.25, Adhesive Poly, 10/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.