HardHatLabel, Vinyl, Rectangle, PK5
Mfr # LHTL671
Zoro # G3344451
product price: $11.99
/pk 5, $2.40/eaKey Features
Header
No Header
Material
Vinyl
Width
1 5/8 in
Height
7/8 in
Subject Matter
Decorative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHTL671
Zoro #
G3344451
UPC #
846642017255
Country of Origin
United States
Dimensions
Width
1 5/8 in
Height
7/8 in
Details
Header
No Header
Item
Hard Hat Label
Material
Vinyl
Subject Matter
Decorative
Language
English
Shape
Rectangle
Legend
Pictogram Only
Background Color
Blue, Red, White
Legend/Background Color
Blue/White, Red
Metal Detectable
No
Legend Style
Symbol
Self-Adhesive
Yes
Retroreflective Grade
Engineer-Grade
Visibility
Reflective
Number of Labels
5
Preprinted Text Color
Blue/White, Red
Preprinted Images
Us Flag
Preprinted Text
No Text
Description
Hard Hat Label, Diameter Not Applicable, Height 1 in, Material Vinyl, Number of Labels 5, Preprinted Images American Flag, Preprinted Text No Text, Preprinted Text Color Blue, Red, White, Retroreflective Grade Engineer-Grade Retroreflective, Self-Adhesive Yes, Shape Rectangle, Subject Matter Decorative, Visibility Reflective, Width 1 3/4 in, Background Color Blue/Red/White, Language English, For Use With Brand and Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.