Haz Waste Label, Universal Waste, 6x6 in, Paper, 250/RL, PK250

  • Mfr # MHZW16PSL

  • Zoro # G3804771


product price:  $54.69
/pk 250, $0.22/ea

Key Features

Header
Universal Waste
Material
Paper
Width
6"
Height
6"
Standards
D.O.T. (49 CFR Part 172), EPA 40 CFR Part 262.31-32, 40 CFR 273.14.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHZW16PSL
Zoro #
G3804771
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Height
6"
Label Height
6 in
Label Width
6 in

Details

Header
Universal Waste
Material
Paper
Standards
D.O.T. (49 CFR Part 172), EPA 40 CFR Part 262.31-32, 40 CFR 273.14.
Language
English
Shape
Square
Color
White on Purple
Header Background Color
Purple
Legend
Shipper_______Address_______City,State,Zip_______Contents_______Accumulation Start Date_______
Background Color
White
Legend/Background Color
White/Purple
Write on Surface
Yes
Header Legend Color
White
Legend Style
Text
Item
DOT Handling Label
Self-Adhesive
Yes
Legend Color
Purple
DOT/UN Product Form
Label
Labels per Roll
250
Message
Universal Waste
Handling Label/Placard Type
Waste
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Universal Waste, Label Width 6 in, Label Height 6 in, Material Paper, Labels per Roll 250, Background Color White, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.