Zoro Homepage

Haz Waste Label, Universal Waste, 6x6 in, Poly, 250/RL, PK250

  • Mfr # MHZW16EVL

  • Zoro # G4015812


product price: $72.89
/pk 250, $0.29/ea

Key Features

Header
Universal Waste
Material
Polyester
Width
6"
Height
6"
Standards
D0T 49 CFR PART 172, 40 CFR PART 264
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW16EVL
Zoro #
G4015812
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Height
6"
Depth
5-1/2"
Thickness
.005
Label Width
6 in
Label Height
6 in

Details

Header
Universal Waste
Material
Polyester
Standards
D0T 49 CFR PART 172, 40 CFR PART 264
Language
English
Shape
Square
Color
Purple/White/Black
Header Background Color
Purple
Legend
Shipper_______Address_______City,State,Zip_______Contents_______Accumulation Start Date_______
Background Color
White
Legend/Background Color
Black/white
Write on Surface
Yes
Legend Color
Purple
Item
DOT Handling Label
Header Legend Color
White
Legend Style
Text
Self-Adhesive
Yes
Handling Label/Placard Type
Waste
Labels per Roll
250
DOT/UN Product Form
Label
Message
Universal Waste Shipper Address City, State, Zip Contents Accumulation Start Date
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Universal Waste Shipper Address City, State, Zip Contents Accumulation Start Date, Label Width 6 in, Label Height 6 in, Material Polyester, Labels per Roll 250, Background Color White, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.