HAZARD SYMBOLS 24 in MAGNETIC VINYL MPG347MG

  • Mfr # MPG347MG

  • Zoro # G111985279


product price:  $62.59
/ea

Key Features

Width
24 in
Height
24 in
Sign Material
Magnetic Vinyl
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPG347MG
Zoro #
G111985279
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.02 in

Details

Sign Material
Magnetic Vinyl

Description

Accuform HAZARD SYMBOLS 24 in MAGNETIC VINYL MPG347MG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.