Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAZARD SYMBOLS 24 in REFLECTIVE MPG345RP

  • Mfr # MPG345RP

  • Zoro # G711985266


product price: $70.99
/ea

Key Features

Width
24 in
Height
24 in
Sign Material
Engineer Grade Reflective Plastic
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG345RP
Zoro #
G711985266
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.125 in

Details

Sign Material
Engineer Grade Reflective Plastic

Description

Accuform HAZARD SYMBOLS 24 in REFLECTIVE MPG345RP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.