Hazard Tag, Status Alert, Plastic, 5 3/4 in H x 3 1/4 in W, Rectangle, 25 PK

  • Mfr # TSS824PTP

  • Zoro # G8287544


product price: $38.19
/pk 25, $1.53/ea

Key Features

Material
Plastic
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSS824PTP
Zoro #
G8287544
UPC #
846642020514
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
0.015 in
Mounting Hole Diameter
3/8 in
Tag Size
#7

Details

Item
Hazard Tag
Material
Plastic
Tag Shape
Rectangle
Language
English
Legend
Confined Space Environment May Contain Potential Hazards-NIOSH Class C
Reverse Side Legend
(Blank)
Legend Color
White
Tag Color
Green
Tag Subject
Confined Space
Grommet Material
Brass
Subject Matter
Status Alert
Shape
Rectangular
Tag Material
Plastic
Legend/Background Color
White/Green
Legend Style
Text
Background Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Tag Style
Single Part
Chemical Resistant
Yes
Printed Language
English
UV Resistant
No
Write on Surface
Yes
Ruled
Not Ruled
Moisture Resistant
Yes
Number of Tags
25
Serialization
Not Serialized
Minimum Service Temperature
Not Rated
Corrosion Resistant
No
Maximum Service Temperature
Not Rated
Glow In The Dark
No
Safety Tag Package Style
Pack
Tear Resistant
Yes
Corner Shape
Round
Fastener Type
Fastener Not Included
Self-Laminating
No
Withstand Pull Force
50 lbf

Description

Hazard Tag, Subject Matter Status Alert, Tag Style Single Part, Shape Rectangular, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.