Hazard Tag, Status Alert, Cardstock, 5 3/4 in H x 3 1/4 in W, Rectangle, 25 PK

  • Mfr # TSS824CTP

  • Zoro # G9535407


product price:  $11.89
/pk 25, $0.48/ea

Key Features

Material
Cardstock
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Grommet Material
No Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSS824CTP
Zoro #
G9535407
UPC #
846642020200
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
0.139 in
Mounting Hole Diameter
3/8 in
Tag Size
#7

Details

Material
Cardstock
Item
Hazard Tag
Tag Shape
Rectangle
Grommet Material
No Grommet
Subject Matter
Status Alert
Background Color
Green
Legend
Confined Space Environment May Contain Potential Hazards-NIOSH Class C
Tag Material
Cardstock
Legend/Background Color
White/Green
Tag Color
Green
Reverse Side Legend
(Blank)
Legend Color
White
Legend Style
Text
Shape
Rectangular
Language
English
Tag Subject
Confined Space
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Standards
OSHA 29 CFR 1910.146
Corner Shape
Round
Write on Surface
Yes
Tag Style
Single Part
Safety Tag Package Style
Pack
Ruled
Not Ruled
Sign Legend
Confined Space- Environment May Contain Potential Hazards
Minimum Service Temperature
Not Rated
Printed Language
English
Glow In The Dark
No
Self-Laminating
No
Number of Tags
25
Tear Resistant
Yes
Moisture Resistant
Yes
Withstand Pull Force
50 lbf
Legend Same on Both Sides
No
Fastener Type
Fastener Not Included
Serialization
Not Serialized
Corrosion Resistant
No
Chemical Resistant
No
Maximum Service Temperature
Not Rated

Description

Hazard Tag, Subject Matter Status Alert, Sign Legend Confined Space- Environment May Contain Potential Hazards, Legend Same on Both Sides No, Tag Style Single Part, Shape Rectangular, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.