Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAZARDOUS MATERIAL SHIPPING LABEL

  • Mfr # MPC207

  • Zoro # G215231715


product price: $49.69
/ea

Key Features

Height
5 in
Sign Material
Adhesive Paper
Thickness
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPC207
Zoro #
G215231715
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
5 in
Thickness
5 in

Details

Sign Material
Adhesive Paper

Description

Shipping Label, CONTAINS CRYOGENIC LIQUID, 5 x 3, Adhesive Paper, 500/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.