Zoro Homepage

HAZARDOUS MATERIAL SHIPPING LABEL

  • Mfr # MSL227

  • Zoro # G715233431


product price: $49.69
/ea

Key Features

Material
Adhesive Paper
Label Height
3.25 in
Label Width
4 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSL227
Zoro #
G715233431
UPC #
-
Country of Origin
United States

Dimensions

Label Height
3.25 in
Label Width
4 in
Depth
5 in

Details

Material
Adhesive Paper

Description

Shipping Label, MAGNETIZED MATERIALS KEEP AWAY FROM AIRCRAFT COMPASS, 3.25 x 4, Adhesive Paper, 500/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.