Zoro Homepage

Hazardous Waste Label, 6 In. H, PK25, MHZW27EVP

  • Mfr # MHZW27EVP

  • Zoro # G4092837


product price: $15.69
/pk 25, $0.63/ea

Key Features

Header
Hazardous Waste
Material
Vinyl
Width
6"
Height
6"
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW27EVP
Zoro #
G4092837
UPC #
846642089047
Country of Origin
United States

Dimensions

Width
6"
Height
6"
Label Width
8 in
Label Height
6 in

Details

Header
Hazardous Waste
Material
Vinyl
Language
English
Shape
Square
Color
Red on Yellow
Header Background Color
Yellow
Legend
Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information: _______Emergency Response Guide #_______
Background Color
Yellow
Legend/Background Color
Red/Yellow
Write on Surface
Yes
Header Legend Color
Red
Self-Adhesive
Yes
Item
DOT Handling Label
Legend Style
Text
Legend Color
black
DOT/UN Product Form
Label
Message
Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information: ; Handle With Care; Emergency Response Guide
Labels per Roll
25
Handling Label/Placard Type
Waste
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information: ; Handle With Care; Emergency Response Guide, Label Width 8 in, Label Height 6 in, Material Vinyl, Labels per Roll 25, Background Color Yellow, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.