Hazardous Waste Label, 6 In. W, PK25, MHZW27PSP
Mfr # MHZW27PSP
Zoro # G4212677
product price:Â $10.59
/pk 25, $0.42/eaKey Features
Header
Hazardous Waste
Material
Paper
Width
6"
Height
6"
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHZW27PSP
Zoro #
G4212677
UPC #
846642089061
Country of Origin
United States
Dimensions
Width
6"
Height
6"
Label Height
6 in
Label Width
8 in
Details
Header
Hazardous Waste
Material
Paper
Language
English
Shape
Square
Color
Red on Yellow
Header Background Color
Yellow
Legend
Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information: _______Emergency Response Guide #_______
Background Color
Yellow
Legend/Background Color
Red/Yellow
Write on Surface
Yes
Legend Color
black
Self-Adhesive
Yes
Legend Style
Text
Item
DOT Handling Label
Header Legend Color
Red
Handling Label/Placard Type
Waste
Message
Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information: ; Handle With Care; Emergency Response Guide
DOT/UN Product Form
Label
Labels per Roll
25
Product Type
DOT Handling Label
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information: ; Handle With Care; Emergency Response Guide, Label Width 8 in, Label Height 6 in, Material Paper, Labels per Roll 25, Background Color Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.