Zoro Homepage

DOT Handling Label, Shipper_Address_City, State, Zip_Contents_, Paper, 6" W

  • Mfr # MHZW41PSL

  • Zoro # G7700813


product price: $34.59
/pk 250, $0.14/ea

Key Features

Height
6"
Width
6"
Material
Paper
Shape
Square
Legend
Shipper_______Address_______City,State,Zip_______Contents_______
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW41PSL
Zoro #
G7700813
UPC #
-
Country of Origin
United States

Dimensions

Height
6"
Width
6"
Label Height
6 in
Label Width
6 in

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Recovered Materials, Label Width 6 in, Label Height 6 in, Material Paper, Labels per Roll 250, Background Color White, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.