Zoro Homepage

HAZARDOUS WASTE LABEL HAZARDOUS WASTE

  • Mfr # MHZW27PSL

  • Zoro # G315231769


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Width
8 in
Height
6 in
Sign Material
Adhesive Paper
Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW27PSL
Zoro #
G315231769
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
6 in
Thickness
4 in

Details

Sign Material
Adhesive Paper

Description

Hazardous Waste Label, HAZARDOUS WASTE EMERGENCY RESPONSE GUIDE, 6 x 8, Adhesive Paper, 250/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.