Zoro Homepage

HAZARDOUS WASTE LABEL THIS CONTAINER ON

  • Mfr # MHZW26PSP

  • Zoro # G215231890


product price: $15.39
/ea

Key Features

Width
6 in
Height
6 in
Sign Material
Adhesive Paper
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW26PSP
Zoro #
G215231890
UPC #
846642088743
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.25 in

Details

Sign Material
Adhesive Paper

Description

Drum Label, THIS CONTAINER ON HOLD PENDING ANALYSIS, 6 x 6, Adhesive Paper, 25/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.