Zoro Homepage

HAZARDOUS WASTE LABEL USED OIL 4 X 4

  • Mfr # MHZW36EVP

  • Zoro # G915231787


product price: $21.55
/ea

Key Features

Width
4 in
Height
4 in
Sign Material
Adhesive Poly
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW36EVP
Zoro #
G915231787
UPC #
846642088965
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in
Thickness
0.1 in

Details

Sign Material
Adhesive Poly

Description

Hazardous Waste Label, USED OIL, 4 x 4, Adhesive Poly, 25/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.