Zoro Homepage

Help Keep This Place Clean, Plastic, 14 in x 10 in, Mounting Holes

  • Mfr # MHSK515VP

  • Zoro # G511710389


product price: $15.29
/ea

Key Features

Legend
Help Keep This Place Clean
Sign Material
Plastic
Height
14 in
Width
10 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSK515VP
Zoro #
G511710389
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in

Details

Legend
Help Keep This Place Clean
Sign Material
Plastic
Sign Mounting Style
Mounting Holes

Description

Accuform SAFETY SIGN HELP KEEP THIS PLACE MHSK515VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.