Help Keep This Place Clean, Spanish-BiLingual Sign, 10" W x 14" H, Rectangle, Vinyl, SBMHSK973VS

  • Mfr # SBMHSK973VS

  • Zoro # G1728835


product price: $9.99
/ea

Key Features

Legend
Help Keep This Place Clean/Ayude A Mantener Esta Area Limpia
Sign Material
Vinyl
Height
14"
Width
10"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMHSK973VS
Zoro #
G1728835
UPC #
-
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.004"

Details

Item
Spanish-Bilingual Housekeeping Sign
Legend
Help Keep This Place Clean/Ayude A Mantener Esta Area Limpia
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English, Spanish
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
Blue
OSHA Compliant
Yes
Material
Vinyl
Subject Matter
Cleaning and Maintenance
Language
English, Spanish
Background Color
Blue
Legend Color
White
Legend/Background Color
White/Blue
Sign Legend Text Color
White

Description

Spanish-Bilingual Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Help Keep This Place Clean/Ayude A Mantener Esta Area Limpia, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.