
High Intensity Reflective Aluminum, 12 in x 30 in, 1/4" corner holes, or 3/8" postmount holes
Mfr # FRR647HP
Zoro # G811678099
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Height
12 in
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes
UV Resistant
UV-inks to prevent fading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRR647HP
Zoro #
G811678099
UPC #
-
Country of Origin
United States
Dimensions
Height
12 in
Width
30 in
Details
Sign Material
High Intensity Reflective Aluminum
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes
UV Resistant
UV-inks to prevent fading
Description
Accuform LANE GUIDANCE SIGN CENTER LANE 12 in X FRR647HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.