
High Intensity Reflective Aluminum, 15 in x 21 in, Post mount holes
Mfr # FRG125HP
Zoro # G011689505
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Sign Material
High Intensity Reflective Aluminum
Height
15 in
Width
21 in
Sign Mounting Style
Post mount holes
UV Resistant
UV-resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRG125HP
Zoro #
G011689505
UPC #
-
Country of Origin
United States
Dimensions
Height
15 in
Width
21 in
Details
Sign Material
High Intensity Reflective Aluminum
Sign Mounting Style
Post mount holes
UV Resistant
UV-resistant
Description
Accuform GENERAL SERVICE SIGN AUXILIARY VERTICAL FRG125HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.