
High Intensity Reflective Aluminum, 42 in x 30 in, postmount holes
Mfr # FRR662HP
Zoro # G111678942
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Sign Material
High Intensity Reflective Aluminum
Height
42 in
Width
30 in
Sign Mounting Style
postmount holes
UV Resistant
UV-inks to prevent fading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRR662HP
Zoro #
G111678942
UPC #
-
Country of Origin
United States
Dimensions
Height
42 in
Width
30 in
Details
Sign Material
High Intensity Reflective Aluminum
Sign Mounting Style
postmount holes
UV Resistant
UV-inks to prevent fading
Description
Accuform LANE GUIDANCE SIGN CENTER LANE DO FRR662HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.