High Noise Area, Noise Alert, Acceptable Noise Levels, Aluminum, 13.75 in x 13.75 in
- Mfr # PSF309
- Zoro # G811985081
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Legend
High Noise Area, Noise Alert, Acceptable Noise Levels
Sign Material
Aluminum
Height
13.75 in
Width
13.75 in
Size
10 3/4-in x 10 3/4-in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSF309
- Zoro #
- G811985081
- UPC #
- -
- Country of Origin
- United States
- Legend
- High Noise Area, Noise Alert, Acceptable Noise Levels
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- Sign Shape
- Diamond
Dimensions
- Height
- 13.75 in
- Width
- 13.75 in
- Size
- 10 3/4-in x 10 3/4-in
- Depth
- 0.12 in
Description
Accuform STATUS ALERT FLIPPLAC SIGN HIGH PSF309
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.