Zoro Homepage

HIGH VOLTAGE AND HAZARD SIGN 10 in X

  • Mfr # MELC535XV

  • Zoro # G411711929


product price: $15.75
/ea

Key Features

Width
14 in
Height
10 in
Sign Material
Adhesive Dura-Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MELC535XV
Zoro #
G411711929
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Sign Material
Adhesive Dura-Poly

Description

Accuform HIGH VOLTAGE AND HAZARD SIGN 10 in X MELC535XV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.