Zoro Homepage

HMCIS LABEL TARGET LABEL 5 in X 7 in

  • Mfr # LZS402

  • Zoro # G715235053


product price: $7.09
/ea
Sold in multiples of 2 for $14.18

Key Features

Material
Adhesive Poly
Width
7 in
Height
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZS402
Zoro #
G715235053
UPC #
841669118497
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in

Details

Material
Adhesive Poly

Description

HMCIS Target Organ Label, 5 x 7, Adhesive Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.