HMCIS Safety Label, 1 in Length, 3 in Width, H, F, I, PPE Legend, Adhesive Vinyl

  • Mfr # LZS321EV

  • Zoro # G515239503


product price:  $40.79
/ea

Key Features

Width
3.5 in
Height
3.5 in
Sign Material
Self-Laminating Adhesive Poly
Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LZS321EV
Zoro #
G515239503
UPC #
846642050269
Country of Origin
United States

Dimensions

Width
3.5 in
Height
3.5 in
Thickness
4 in

Details

Sign Material
Self-Laminating Adhesive Poly

Description

HMCIS Identifier Label, 1 x 3, Self-Laminating Adhesive Poly, 100/RL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.